Motion
SFPJR08
Round Shaft Pillow Block - SFPJR Series, Round Flange, 8 mm Shaft Diameter
Mi Item #12970533
MFR #SFPJR08
Price$83.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SFPJR Series, Round Flange, 8 mm Shaft Diameter
Mi Item #12970533
MFR #SFPJR08

Mfr description
SFPJR08 FLG BRG 8MM JAPN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.79/each

Specifications

Dimensions

  • Shaft Diameter
    8 mm

Details

  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Round Flange
  • Resistance Features
    Vibration Resistant
  • Series
    SFPJR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)