1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
SFPM12C
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 12 mm, Overall Width: 1.6400 in
MI ITEM #
12970539
MFR #
SFPM12C
Your Price
$73.62
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
PACIFIC BEARING COMPANY SFPM12C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
SFPM12C
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 12 mm, Overall Width: 1.6400 in
MI ITEM #
12970539
MFR #
SFPM12C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$73.62
/each
(List
$84.66
)
Qty
Add to Cart
Overview
Mfr description
SFPM12C FLG BRG 12MM EURO COMP
Specifications
Housing Type
Square Flange End
Pillow Block Type
Linear Pillow Block
Shaft Diameter
12 mm
Overall Width
1.6400 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data