Motion
SFPMR08C
Round Shaft Pillow Block - SFPMR Series, Round Flange, 8 mm Shaft Diameter, 0.9800 in, 24.89 mm Overall Length
Mi Item #12970546
MFR #SFPMR08C
Price$81.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SFPMR Series, Round Flange, 8 mm Shaft Diameter, 0.9800 in, 24.89 mm Overall Length
Mi Item #12970546
MFR #SFPMR08C

Mfr description
SFPMR08C FLG BRG 8MM EURO RND COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.32/each

Specifications

Dimensions

  • Overall Length
    0.9800 in, 24.89 mm
  • Shaft Diameter
    8 mm

Details

  • Clearance Alignment Type
    Compensated Clearance
  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Resistance Features
    Vibration Resistant
  • Series
    SFPMR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)