Motion
SFPMR80C
Round Shaft Pillow Block - SFPMR Series, Round Flange, 80 mm Shaft Diameter, 6.4900 in, 164.85 mm Overall Length
Mi Item #12970556
MFR #SFPMR80C
Price$1,497.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - SFPMR Series, Round Flange, 80 mm Shaft Diameter, 6.4900 in, 164.85 mm Overall Length
Mi Item #12970556
MFR #SFPMR80C

Mfr description
SFPMR80C FLG BRG 80MM EURO RND COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,497.21/each

Specifications

Dimensions

  • Overall Length
    6.4900 in, 164.85 mm
  • Shaft Diameter
    80 mm

Details

  • Housing Type
    Round Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Resistance Features
    Dust Resistant, High Temperature, Impact Resistant, Vibration Resistant, Washdown Capable
  • Series
    SFPMR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)