Specifications
Dimensions
- Overall Length7.5000 in, 190.50 mm
- Shaft Diameter1.2500 in
Details
- LubricationNo lubrication port
- Measurement StandardImperial
- Pillow Block TypeTwin Roller Pillow Block
- SeriesTWN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)