Motion
DFPJ30
Round Shaft Pillow Block - DFPJ Series, Square Flange, 30 mm Shaft Diameter, 4.8300 in, 122.68 mm Overall Length
Mi Item #12970567
MFR #DFPJ30
Price$363.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - DFPJ Series, Square Flange, 30 mm Shaft Diameter, 4.8300 in, 122.68 mm Overall Length
Mi Item #12970567
MFR #DFPJ30

Mfr description
DFPJ30 FLG BRG 30MM JAPN DBL LOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.19/each

Specifications

Dimensions

  • Overall Length
    4.8300 in, 122.68 mm
  • Shaft Diameter
    30 mm

Details

  • Housing Type
    Square Flange
  • Lubrication
    Self-Lubricating
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -240 °C to 204 °C, -400 °F to 400 °F
  • Pillow Block Type
    Square Flange
  • Resistance Features
    Corrosive chemical setting, Vibration Resistant
  • Series
    DFPJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)