Motion
DPB-24-OPN
Round Shaft Pillow Block - 1.5000 in Shaft Diameter
MI ITEM #12970570
MFR #DPB-24-OPN
Price$703.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - 1.5000 in Shaft Diameter
MI ITEM #12970570
MFR #DPB-24-OPN

Mfr description
DPB-24-OPN PLBLK, 24 RLR DBL OPN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$703.38/each

Specifications

Dimensions

  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Pillow Block Type
    Double Roller Bearing Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)