Motion
FMA05
Linear Plain Bearing - FMA Series, 5 mm Shaft Diameter, 0.4688 in Outside Diameter, 22 mm Overall Length, Closed
Mi Item #12970571
MFR #FMA05
Price$42.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FMA Series, 5 mm Shaft Diameter, 0.4688 in Outside Diameter, 22 mm Overall Length, Closed
Mi Item #12970571
MFR #FMA05

Mfr description
FMA05 BRG 5MM EURO S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.79/each

Specifications

Dimensions

  • Outside Diameter
    0.4688 in
  • Overall Height
    12 mm, 0.4720 in
  • Overall Length
    22 mm
  • Overall Width
    0.4720 in, 12 mm
  • Shaft Diameter  
    5 mm

Details

  • Bearing Material
    FrelonGOLD®
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FMA
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)