Motion
PACZ300C
Die Set Plain Linear Bearing - PACZ Series, 3.0000 in Shaft Diameter, 5.3000 in Outside Diameter, 5.8600 in Overall Length, Open
MI ITEM #12970572
MFR #PACZ300C
Price$929.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die Set Plain Linear Bearing - PACZ Series, 3.0000 in Shaft Diameter, 5.3000 in Outside Diameter, 5.8600 in Overall Length, Open
MI ITEM #12970572
MFR #PACZ300C

Mfr description
PACZ300C DIE SET BRG AL 3.00 COMP W/CLAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.36/each

Specifications

Dimensions

  • Outer Ring Width
    5.8600 in, 148.84 mm
  • Outside Diameter
    5.3000 in
  • Overall Height
    5.3000 in, 134.62 mm
  • Overall Length
    5.8600 in
  • Overall Width
    5.3000 in, 134.62 mm
  • Shaft Diameter  
    3.0000 in

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Close Running Fit
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Heat Resistant, Vibration Resistant, Wear Resistant
  • Seal Type
    Open
  • Series
    PACZ
  • Type
    Flanged Linear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)