1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
MCH200AC08AE010000A000C0
Hydraulic Geroler Spool Valve Motor - XLH Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
Mi Item #
12971272
MFR #
MCH200AC08AE010000A000C0
Price
$576.60
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Spool Valve Motors
VICKERS BY DANFOSS MCH200AC08AE010000A000C0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
MCH200AC08AE010000A000C0
Hydraulic Geroler Spool Valve Motor - XLH Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
Mi Item #
12971272
MFR #
MCH200AC08AE010000A000C0
Mfr description
016-0341-002 XLH SERIES, SPOOL VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$576
.60
/each
Add to Cart
Specifications
Dimensions
Motor Port Size
7/8-14 UNF-2B
Output Shaft Size
1.0000 in
Details
Mounting Type
2-Bolt
Series
XLH Series
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items