Overview
Mfr description
629AG00555A XL2 MOTOR
Specifications
- SeriesXL2 - Standard
- Displacement23.9800 in³/r
- Motor Port Size7/8-14 UNF-2B
- Motor Port TypeSAE O-Ring
- Output Shaft Size1-1/4 in
- Mounting Type2 Bolt - A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data