Overview
Mfr description
855AN00120A KBDG4V-5-33C70N-Z-M1-PE7
Specifications
- ActuationSolenoid Controlled
- Maximum Flow Rate18.50 gpm
- Maximum Operating Pressure4500 psi
- Supply Voltage24 V dc
- Mounting TypeSubplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data