Overview
Mfr description
864AN00120A KBHDG5V-5-2C95N-T-M1-PE7
Specifications
- ActuationSolenoid Controlled Pilot Operated
- Maximum Flow Rate25.10 gpm
- Maximum Operating Pressure4500 psi
- Supply Voltage24 V dc
- Mounting TypeSubplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data