Specifications
Details
- Maximum Air Flow2 cfm
- MediumActief kool
Overview
Mfr description
D208 AIRSENTRY D-SERIES
- The Airsentry D-Series breathers feature numerous models in a variety of sizes, designed to satisfy the requirements of most stationary fluid management applications.
- The Airsentry breathers provide application flexibility by using 100% silica gel for moisture adsorption or 100% activated carbon for fume and odor control, or both when necessary.
- All Airsentry D-Series models feature 2-micron solid particle filtration and are available with airflow ratings of 20.The Airsentry D-Series is constructed of industrial grade raw materials, tested to ensure a wide range of chemical compatibilities, and features high impact resistant ABS top and bottom caps.
- The clear acrylic tube makes it easy to inspect the condition of the color-changing silica gel from a distance.
- The silica gel turns from gold to dark green to visually indicate the adsorption of moisture and confirm the breather is getting the job done!\n Storage Tanks, Gearboxes, Pumps, Transformers Fluid Reservoirs