Overview
Mfr description
L243 AIRSENTRY L-SERIES
- Air Sentry® In-Line Filter / Dryers remove water vapor and solid contaminants from air exhaust lines, low pressure compressed air lines, vacuum lines, and other in-line airflow applications where clean, dry air is required.
- The L-Series breathers are available with 100% silica gel or activated carbon, or a combination of both, as necessary.
- Air enters the filter / dryer in one end and is clean and dry when leaving the other end.
- Water vapor and solid particles down to 2 micron are removed.
- The L-Series is rated up to 60 psi and mounted on the regulated side of the air line.
- In-Line low airflow applications
Specifications
- MediumActive coal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data