Motion
FF91136-02S
Aeroquip Spare Part Nut
MI ITEM #12994791
MFR #FF91136-02S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Nut
MI ITEM #12994791
MFR #FF91136-02S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.71 in
  • Length
    0.22 in
  • Overall Length
    0.22 in
  • Weight
    0.02 lb
  • Width
    0.63 in

Details

  • Manufacturer Catalog Number
    FF91136-02S
  • Material
    Carbon steel

Overview

Mfr description
FF91136-02S AEROQUIP SPARE PART NUT
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought