Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
LA7303480-2440E

Aeroquip LA7303480 Series Spare Part Nut
MI ITEM #12994836
MFR #LA7303480-2440E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LA7303480-2440E AEROQUIP LA7303480 SERIE
  • Available in a variety of sizes

Specifications

  • Material
    Alloy steel
  • Manufacturer Catalog Number
    LA7303480-2440E
  • Width
    1.18 in
  • Height
    1.18 in
  • Length
    1.44 in
  • Overall Length
    1.44 in
  • Weight
    0.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought