Motion
APM-M2-APO
Trumeter Advanced Panel Meter Series, programmable voltage, frequency or amperage input, positive backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, 1% accuracy, 100-240 VAC operating voltage, 72mm x 72mm panel mount.
MI ITEM #12995741
MFR #APM-M2-APO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trumeter Advanced Panel Meter Series, programmable voltage, frequency or amperage input, positive backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, 1% accuracy, 100-240 VAC operating voltage, 72mm x 72mm panel mount.
MI ITEM #12995741
MFR #APM-M2-APO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
APM-M2-APO POS LCD W O/P 90-240VAC

Specifications

  • Accessory Type
    M2 Meter
  • Amps
    Yes
  • Amps AC
    Yes
  • Accuracy
    0.01
  • Color
    Black
  • Data Logging
    No
  • Safety Rating
    CE, UKCA
  • Weight
    6.4 ounces
  • Display Type
    Selectable Colors
  • Max Voltage Measurement
    600VAC/VDC
  • Standards
    UL, cUL, Nema 4 & 12, IP65
  • Frequency
    Yes
  • Connection Type
    Terminal Blocks
  • Maximum Amps
    5A - 10,000 with CT
  • Operating Temperature
    -10 to +60°C [14 to +140°F]

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought