Motion
APM-SHUNT-APO
APM-SHUNT-APO SHUNT METER POS LCD WITH O
MI ITEM #12995743
MFR #APM-SHUNT-APO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APM-SHUNT-APO SHUNT METER POS LCD WITH O
MI ITEM #12995743
MFR #APM-SHUNT-APO

Mfr description
APM-SHUNT-APO SHUNT METER POS LCD WITH O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.4 ounces

Details

  • Accessory Type
    Amp Meter
  • Accuracy
    0.001
  • Amps
    Yes
  • Amps AC
    No
  • Color
    Black
  • Connection Type
    Terminal Blocks
  • Data Logging
    No
  • Display Type
    Selectable Colors
  • Max Voltage Measurement
    1VDC
  • Operating Temperature
    -10 to +60°C [14 to +140°F]
  • Safety Rating
    CE, UKCA
  • Standards
    UL, cUL, Nema 4 & 12, IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)