Motion
APM-AMP-ANO
APM-AMP-ANO AMMETER, NEG LCD WITH OUTPUT
MI ITEM #12995771
MFR #APM-AMP-ANO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APM-AMP-ANO AMMETER, NEG LCD WITH OUTPUT
MI ITEM #12995771
MFR #APM-AMP-ANO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
APM-AMP-ANO AMMETER, NEG LCD WITH OUTPUT

Specifications

  • Accessory Type
    Amp Meter
  • Amps
    Yes
  • Amps AC
    Yes
  • Accuracy
    0.01
  • Color
    Black
  • Data Logging
    No
  • Safety Rating
    CE, UKCA
  • Weight
    6.4 ounces
  • Display Type
    Selectable Colors
  • Standards
    UL, cUL, Nema 4 & 12, IP65
  • Connection Type
    Terminal Blocks
  • Maximum Amps
    5A - 10,000 with CT
  • Operating Temperature
    -10 to +60°C [14 to +140°F]

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text