Specifications
Dimensions
- Weight6.4 ounces
Details
- Accuracy0.01
- AmpsYes
- Amps ACYes
- ColorBlack
- Connection TypeTerminal Blocks
- Data LoggingNo
- Display TypeSelectable Colors
- Maximum Amps5A - 10,000 with CT
- Operating Temperature-10 to +60°C [14 to +140°F]
- Safety RatingCE, UKCA
- StandardsUL, cUL, Nema 4 & 12, IP65
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)