Motion
APM-MAX-M21-PL-4R VOLT, AMP, FREQ, PWR,

Trumeter Technologies Ltd
APM-MAX-M21-PL-4R VOLT, AMP, FREQ, PWR,

Trumeter APM-MAX Series, programmable voltage, frequency, amperage or power input, positive backlit LCD programmable to 256 colors, (2) digital and (1) analog programmable outputs, 12-24 VAC/12-24 VDC operating voltage, Modbus RTU, 102mm x 102mm panel mount.
MI ITEM #12995801
MFR #APM-MAX-M21-PL-4R VOLT, AMP, FREQ, PWR,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Trumeter Technologies Ltd
APM-MAX-M21-PL-4R VOLT, AMP, FREQ, PWR,

Trumeter APM-MAX Series, programmable voltage, frequency, amperage or power input, positive backlit LCD programmable to 256 colors, (2) digital and (1) analog programmable outputs, 12-24 VAC/12-24 VDC operating voltage, Modbus RTU, 102mm x 102mm panel mount.
MI ITEM #12995801
MFR #APM-MAX-M21-PL-4R VOLT, AMP, FREQ, PWR,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    0.005
  • Amps
    Yes
  • Color
    Black
  • Connection Type
    Terminal Blocks
  • Data Logging
    Yes
  • Display Type
    Selectable Colors
  • Frequency
    Yes
  • Max Voltage Measurement
    600VAC/VDC
  • Maximum Amps
    5A - 10,000 with CT
  • Operating Temperature
    -10 to +60°C [14 to +140°F]
  • Safety Rating
    CE, UKCA
  • Standards
    UL, cUL, Nema 4 & 12, IP65

Overview

Mfr description
APM-MAX-M21-PL-4R VOLT, AMP, FREQ, PWR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought