Specifications
Details
- Accuracy0.005
- AmpsYes
- ColorBlack
- Connection TypeTerminal Blocks
- Data LoggingYes
- Display TypeSelectable Colors
- FrequencyYes
- Max Voltage Measurement10VDC
- Maximum Amps50mA
- Operating Temperature-10 to +60°C [14 to +140°F]
- Safety RatingCE, UKCA
- StandardsUL, cUL, Nema 4 & 12, IP65
Overview
Mfr description
APM-MAX-M23-NL-4B PROCESS, SHUNT, MOD TC