Motion
APM-SHUNT-ANO
Trumeter Advanced Panel Meter Series, 0-1 VDC input, negative backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, .1% accuracy, 12-24 VAC/VDC operating voltage, 72mm x 72mm panel mount.
MI ITEM #12995816
MFR #APM-SHUNT-ANO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trumeter Advanced Panel Meter Series, 0-1 VDC input, negative backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, .1% accuracy, 12-24 VAC/VDC operating voltage, 72mm x 72mm panel mount.
MI ITEM #12995816
MFR #APM-SHUNT-ANO

Mfr description
APM-SHUNT-ANO SHUNT METER NEG LCD WITH O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.4 ounces

Details

  • Accuracy
    0.001
  • Amps
    Yes
  • Amps AC
    No
  • Color
    Black
  • Connection Type
    Terminal Blocks
  • Data Logging
    No
  • Display Type
    Selectable Colors
  • Operating Temperature
    -10 to +60°C [14 to +140°F]
  • Safety Rating
    CE, UKCA
  • Standards
    UL, cUL, Nema 4 & 12, IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)