Overview
Mfr description
APM-TEMP-APO APM TEMPERATURE METER POSIT
Specifications
- Accessory TypeTemperature Meter
- AmpsNo
- Amps ACNo
- Accuracy0.5°C after 30 min | 0.2°C after 40 min
- ColorBlack
- Data LoggingNo
- Safety RatingCE, UKCA
- Weight6.4 ounces
- Display TypeSelectable Colors
- StandardsUL, cUL, Nema 4 & 12, IP65
- Connection TypeTerminal Blocks
- Operating Temperature-10 to +60°C [14 to +140°F]
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data