Motion
APM-CT-APO
Trumeter Advanced Panel Meter Series, 0 – 10,000A via CT, 0 – 5A direct amperage input, positive backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, .5% accuracy, 12-24 VAC/VDC operating voltage, 72mm x 72mm panel mount.
MI ITEM #12995877
MFR #APM-CT-APO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trumeter Advanced Panel Meter Series, 0 – 10,000A via CT, 0 – 5A direct amperage input, positive backlit LCD programmable to white, green or red display, (2) digital or analog programmable outputs, .5% accuracy, 12-24 VAC/VDC operating voltage, 72mm x 72mm panel mount.
MI ITEM #12995877
MFR #APM-CT-APO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
APM-CT-APO CT METER POS LCD WITH OUTPUTS

Specifications

  • Amps
    Yes
  • Amps AC
    Yes
  • Accuracy
    0.005
  • Color
    Black
  • Data Logging
    No
  • Safety Rating
    CE, UKCA
  • Weight
    6.4 ounces
  • Display Type
    Selectable Colors
  • Standards
    UL, cUL, Nema 4 & 12, IP65
  • Connection Type
    Terminal Blocks
  • Maximum Amps
    5A -10,000 with CT
  • Operating Temperature
    -10 to +60°C [14 to +140°F]

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought