Motion
6X100 BULK DRY CEMENT20D XTREM

GATES RUBBER CO
6X100 BULK DRY CEMENT20D XTREM

6X100 BULK DRY CEMENT20D XTREM
Mi Item #12996800
MFR #6X100 BULK DRY CEMENT20D XTREM
Price$78.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 BULK DRY CEMENT20D XTREM

6X100 BULK DRY CEMENT20D XTREM
Mi Item #12996800
MFR #6X100 BULK DRY CEMENT20D XTREM

Mfr description
31290572 6X100 BULK MASTER DRY CEMENT 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.93/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    72.0 in
  • Nominal Hose Outer Diameter  
    6.73 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Pneumatic transfer of bulk cement and other dry bulk materials.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multiple plies, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    072053642766
  • Working Pressure
    1.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)