Motion
2X200 FOOD XTREME 250SD BLUE

GATES RUBBER CO
2X200 FOOD XTREME 250SD BLUE

2X200 FOOD XTREME 250SD BLUE
MI ITEM #12996802
MFR #2X200 FOOD XTREME 250SD BLUE
Price$116.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 FOOD XTREME 250SD BLUE

2X200 FOOD XTREME 250SD BLUE
MI ITEM #12996802
MFR #2X200 FOOD XTREME 250SD BLUE

Mfr description
31320205 2X200 FOOD MASTER XTREME 250SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.28/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Outer Diameter  
    2.62 in

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water–based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synth txtile, static/monofilament helix
  • Tube Color
    White
  • Tube Material
    Sanitron - Type S
  • UPC_NO
    072053654752
  • Working Pressure
    17.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)