Motion
1-1/2X200 FOOD XTREM 250SD WHI

GATES RUBBER CO
1-1/2X200 FOOD XTREM 250SD WHI

1-1/2X200 FOOD XTREM 250SD WHI
MI ITEM #12996803
MFR #1-1/2X200 FOOD XTREM 250SD WHI
List Price$95.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X200 FOOD XTREM 250SD WHI

1-1/2X200 FOOD XTREM 250SD WHI
MI ITEM #12996803
MFR #1-1/2X200 FOOD XTREM 250SD WHI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.47/each for your price

Overview

Mfr description
31320223 1-1/2X200 FOOD MASTER XTREME 25

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    17.2
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water–based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
  • Minimum Bend Radius
    4.5 in
  • Length
    200 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053643374
  • Tube Material
    Sanitron - Type S
  • Cover Color
    White
  • Maximum Temperature
    230 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synth txtile, static/monofilament helix
  • Tube Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought