Motion
3/4X50 FOOD XTREM 250SD WHITE

GATES RUBBER CO
3/4X50 FOOD XTREM 250SD WHITE

3/4X50 FOOD XTREM 250SD WHITE
MI ITEM #12996809
MFR #3/4X50 FOOD XTREM 250SD WHITE
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50 FOOD XTREM 250SD WHITE

3/4X50 FOOD XTREM 250SD WHITE
MI ITEM #12996809
MFR #3/4X50 FOOD XTREM 250SD WHITE

Mfr description
31325022 3/4X50FT FOOD MASTER XTREME 250
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    1.22 in

Details

  • Cover Color
    White
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water–based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synth txtile, static/monofilament helix
  • Tube Color
    White
  • Tube Material
    Sanitron - Type S
  • UPC_NO
    770075713609
  • Working Pressure
    17.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)