Motion
2-1/2X100 FOOD O&D150SD BLU CO

GATES RUBBER CO
2-1/2X100 FOOD O&D150SD BLU CO

2-1/2X100 FOOD O&D150SD BLU CO
MI ITEM #12996817
MFR #2-1/2X100 FOOD O&D150SD BLU CO
List Price$111.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FOOD O&D150SD BLU CO

2-1/2X100 FOOD O&D150SD BLU CO
MI ITEM #12996817
MFR #2-1/2X100 FOOD O&D150SD BLU CO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.25/each for your price

Overview

Mfr description
31330032 2 1/2X100 FML-BLU 3133BC

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil and other edible oils at temperatures up to +230°F requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A–Class 3 standards.
  • Minimum Bend Radius
    12.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053643855
  • Tube Material
    Modified Nitrile - Type C2
  • Cover Color
    Blue
  • Maximum Temperature
    230 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought