Motion
4X100 FOOD O&D 150SD GRAY CORR

GATES RUBBER CO
4X100 FOOD O&D 150SD GRAY CORR

4X100 FOOD O&D 150SD GRAY CORR
MI ITEM #12996824
MFR #4X100 FOOD O&D 150SD GRAY CORR
Price$126.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FOOD O&D 150SD GRAY CORR

4X100 FOOD O&D 150SD GRAY CORR
MI ITEM #12996824
MFR #4X100 FOOD O&D 150SD GRAY CORR

Mfr description
31330060 4X100 FM LITE GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.96/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    24.0 in
  • Nominal Hose Outer Diameter  
    4.60 in

Details

  • Cover Color
    Gray
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil and other edible oils at temperatures up to +230°F requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A–Class 3 standards.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White
  • Tube Material
    Modified Nitrile - Type C2
  • UPC_NO
    770075441793
  • Working Pressure
    10.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)