Motion
1-1/2X200 PLANT+ 300 WHITE

GATES RUBBER CO
1-1/2X200 PLANT+ 300 WHITE

1-1/2X200 PLANT+ 300 WHITE
MI ITEM #12996846
MFR #1-1/2X200 PLANT+ 300 WHITE
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X200 PLANT+ 300 WHITE

1-1/2X200 PLANT+ 300 WHITE
MI ITEM #12996846
MFR #1-1/2X200 PLANT+ 300 WHITE

Mfr description
32000312 DURO FLEX WHITE GATR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Length
    250 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Outer Diameter  
    1.98 in

Details

  • Cover Color
    White
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Specially compounded elastomer - Type B1
  • UPC_NO
    770075619826
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)