Motion
3/4X600 PLANT 200 BLACK

GATES RUBBER CO
3/4X600 PLANT 200 BLACK

3/4X600 PLANT 200 BLACK
MI ITEM #12996864
MFR #3/4X600 PLANT 200 BLACK
List Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X600 PLANT 200 BLACK

3/4X600 PLANT 200 BLACK
MI ITEM #12996864
MFR #3/4X600 PLANT 200 BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.72/each for your price

Overview

Mfr description
32045682 3/4 X 600' RL BLK ADAPTA 200 WP

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Minimum Bend Radius
    6.0 in
  • Length
    600 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075515180
  • Tube Material
    EPDM - Type P
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought