Motion
5/8X600 PLANT 200 BLACK

GATES RUBBER CO
5/8X600 PLANT 200 BLACK

5/8X600 PLANT 200 BLACK
MI ITEM #12996865
MFR #5/8X600 PLANT 200 BLACK
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8X600 PLANT 200 BLACK

5/8X600 PLANT 200 BLACK
MI ITEM #12996865
MFR #5/8X600 PLANT 200 BLACK

Mfr description
32045689 5/8 X 600' RL BLK ADAPTA 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Length
    600 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Outer Diameter  
    0.97 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075515883
  • Working Pressure
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)