Motion
3/4X100 WASHDOWN WHIT W/O NOZZ

GATES RUBBER CO
3/4X100 WASHDOWN WHIT W/O NOZZ

3/4X100 WASHDOWN WHIT W/O NOZZ
Mi Item #12996872
MFR #3/4X100 WASHDOWN WHIT W/O NOZZ
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X100 WASHDOWN WHIT W/O NOZZ

3/4X100 WASHDOWN WHIT W/O NOZZ
Mi Item #12996872
MFR #3/4X100 WASHDOWN WHIT W/O NOZZ

Mfr description
32130512 3/4 X 100 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Outer Diameter  
    1.25 in

Details

  • Cover Color
    White
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Cold and hot water up to +212°F (+100°C) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non–marking cover.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075445906
  • Working Pressure
    13.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)