Motion
3/8X100 PLANT+ 300 LOCKON BLK

GATES RUBBER CO
3/8X100 PLANT+ 300 LOCKON BLK

3/8X100 PLANT+ 300 LOCKON BLK
MI ITEM #12996877
MFR #3/8X100 PLANT+ 300 LOCKON BLK
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X100 PLANT+ 300 LOCKON BLK

3/8X100 PLANT+ 300 LOCKON BLK
MI ITEM #12996877
MFR #3/8X100 PLANT+ 300 LOCKON BLK

Mfr description
32220174 3/8 X 100 BLK PYTHON +
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    0.68 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Air, water, oils, antifreeze solutions and applications where Lock–On fittings are used.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075424529
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)