Motion
3/8X100 PLANT+ 300 LOCKON BLUE

GATES RUBBER CO
3/8X100 PLANT+ 300 LOCKON BLUE

3/8X100 PLANT+ 300 LOCKON BLUE
MI ITEM #12996878
MFR #3/8X100 PLANT+ 300 LOCKON BLUE
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X100 PLANT+ 300 LOCKON BLUE

3/8X100 PLANT+ 300 LOCKON BLUE
MI ITEM #12996878
MFR #3/8X100 PLANT+ 300 LOCKON BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.81/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    0.68 in

Details

  • Cover Color
    Blue
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Air, water, oils, antifreeze solutions and applications where Lock–On fittings are used.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053679168
  • Working Pressure
    300 psi

Overview

Mfr description
32220300 3/8X100 PYTHN BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought