Motion
1/2X500 PLANT STEAM 250 WRAP

GATES RUBBER CO
1/2X500 PLANT STEAM 250 WRAP

Industrial Hose - 250 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #12996884
MFR #1/2X500 PLANT STEAM 250 WRAP
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 PLANT STEAM 250 WRAP

Industrial Hose - 250 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #12996884
MFR #1/2X500 PLANT STEAM 250 WRAP

Mfr description
36055008 1/2X500RL PM STM 250 GATR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Outer Diameter  
    1.02 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.22.0050
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075703631
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)