Motion
1X400 PLANT STEAM 250 WRAP

GATES RUBBER CO
1X400 PLANT STEAM 250 WRAP

1X400 PLANT STEAM 250 WRAP
Mi Item #12996885
MFR #1X400 PLANT STEAM 250 WRAP
Price$46.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X400 PLANT STEAM 250 WRAP

1X400 PLANT STEAM 250 WRAP
Mi Item #12996885
MFR #1X400 PLANT STEAM 250 WRAP

Mfr description
36055009 1X500RL PM STEAM 250 GATR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.84/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    11.0 in
  • Nominal Hose Outer Diameter  
    1.52 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P2
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.22.0050
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P2
  • UPC_NO
    770075703648
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)