Motion
1X100 PLANT STEAM 250 WRAPPED

GATES RUBBER CO
1X100 PLANT STEAM 250 WRAPPED

1X100 PLANT STEAM 250 WRAPPED
MI ITEM #12996886
MFR #1X100 PLANT STEAM 250 WRAPPED
Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 PLANT STEAM 250 WRAPPED

1X100 PLANT STEAM 250 WRAPPED
MI ITEM #12996886
MFR #1X100 PLANT STEAM 250 WRAPPED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.66/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    11.0 in
  • Nominal Hose Outer Diameter  
    1.52 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P2
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.22.0050
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P2
  • UPC_NO
    770075834304
  • Working Pressure
    17.2

Overview

Mfr description
36055013 1X100FT PLANT MASTER STEAM 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought