Motion
3/4X50(20EA) PLANT STEAM250 WR

GATES RUBBER CO
3/4X50(20EA) PLANT STEAM250 WR

Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
MI ITEM #12996887
MFR #3/4X50(20EA) PLANT STEAM250 WR
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50(20EA) PLANT STEAM250 WR

Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 50 ft Length
MI ITEM #12996887
MFR #3/4X50(20EA) PLANT STEAM250 WR

Mfr description
36055014 3/4X50FT PLANT MASTER STEAM 250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    9.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.27 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.22.0050
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075825777
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)