Motion
1X100 MINE SPRAY 1000 BLUE

GATES RUBBER CO
1X100 MINE SPRAY 1000 BLUE

1X100 MINE SPRAY 1000 BLUE
Mi Item #12996889
MFR #1X100 MINE SPRAY 1000 BLUE
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 MINE SPRAY 1000 BLUE

1X100 MINE SPRAY 1000 BLUE
Mi Item #12996889
MFR #1X100 MINE SPRAY 1000 BLUE

Mfr description
36190759 1 X 100 1000MP BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    11.0 in
  • Nominal Hose Outer Diameter  
    1.42 in

Details

  • Cover Color
    Blue
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: High–pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self–extinguishing requirements and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075516934
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)