Motion
2-1/2X50 MINE LW EMLS 1000 YLW

GATES RUBBER CO
2-1/2X50 MINE LW EMLS 1000 YLW

2-1/2X50 MINE LW EMLS 1000 YLW
Mi Item #12996890
MFR #2-1/2X50 MINE LW EMLS 1000 YLW
Price$65.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X50 MINE LW EMLS 1000 YLW

2-1/2X50 MINE LW EMLS 1000 YLW
Mi Item #12996890
MFR #2-1/2X50 MINE LW EMLS 1000 YLW

Mfr description
36193103 2 1/2X50 MINE MASTER LONGWALL E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.78/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Outer Diameter  
    3.34 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Flexible connections in high–pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self–extinguishing requirements, and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    770075719229
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)