Motion
6X50 4175EC COOL 12

GATES RUBBER CO
6X50 4175EC COOL 12

6X50 4175EC COOL 12
MI ITEM #12996896
MFR #6X50 4175EC COOL 12
Price$86.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X50 4175EC COOL 12

6X50 4175EC COOL 12
MI ITEM #12996896
MFR #6X50 4175EC COOL 12

Mfr description
41750902 6X50 75W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.91/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Outer Diameter  
    6.42 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053799385
  • Working Pressure
    .8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)