Motion
1/4 4219BD DIESEL FUEL INJ

GATES RUBBER CO
1/4 4219BD DIESEL FUEL INJ

1/4 4219BD DIESEL FUEL INJ
Mi Item #12996901
MFR #1/4 4219BD DIESEL FUEL INJ
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4 4219BD DIESEL FUEL INJ

1/4 4219BD DIESEL FUEL INJ
Mi Item #12996901
MFR #1/4 4219BD DIESEL FUEL INJ

Mfr description
42197125 1/4 4219BD BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    2.56 in
  • Nominal Hose Outer Diameter  
    0.51 in

Details

  • Cover Color
    Black
  • Cover Material
    CPE - Type J
  • Description
    RECOMMENDED FOR: Fuel injection hose for diesel and biodiesel (including all blends of SME, RME or PME). Also, for gasoline, ethanol blends, 100% methanol (no blends) or engine oil.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    HNBR - Type C1
  • UPC_NO
    770075812395
  • Working Pressure
    12.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)