Motion
5/16 4219BD DIESEL FUEL INJ

GATES RUBBER CO
5/16 4219BD DIESEL FUEL INJ

Industrial Hose - 5/16 in Inner Diameter, 175 psi Working Pressure, HNBR Rubber Tube Material, CPE Rubber Cover Material, 550 ft Length
Mi Item #12996903
MFR #5/16 4219BD DIESEL FUEL INJ
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16 4219BD DIESEL FUEL INJ

Industrial Hose - 5/16 in Inner Diameter, 175 psi Working Pressure, HNBR Rubber Tube Material, CPE Rubber Cover Material, 550 ft Length
Mi Item #12996903
MFR #5/16 4219BD DIESEL FUEL INJ

Mfr description
42197127 5/16 4219BD BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.95/each

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    2.95 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.53 in

Details

  • Cover Color
    Black
  • Cover Material
    CPE Rubber
  • Description
    RECOMMENDED FOR: Fuel injection hose for diesel and biodiesel (including all blends of SME, RME or PME). Also, for gasoline, ethanol blends, 100% methanol (no blends) or engine oil.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    HNBR Rubber
  • UPC_NO
    770075812401
  • Working Pressure
    175 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)