Motion
3/8X100 CLEAN PW6000 GRAY

GATES RUBBER CO
3/8X100 CLEAN PW6000 GRAY

3/8X100 CLEAN PW6000 GRAY
MI ITEM #12996909
MFR #3/8X100 CLEAN PW6000 GRAY
List Price$849.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X100 CLEAN PW6000 GRAY

3/8X100 CLEAN PW6000 GRAY
MI ITEM #12996909
MFR #3/8X100 CLEAN PW6000 GRAY

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$849.06/each for your price

Overview

Mfr description
46560227 3/8X100FT CLEAN MASTER PW6000 G

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    420
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Minimum Bend Radius
    2.5 in
  • Length
    100 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    770075812548
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Gray
  • Maximum Temperature
    250 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    2-braid, wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought