Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X1000 CLEAN PW6000 YELLOW

3/8X1000 CLEAN PW6000 YELLOW
MI ITEM #12996911
MFR #3/8X1000 CLEAN PW6000 YELLOW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
46579492 3/8XLGRL 1000FT CLEAN MASTER PW

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    420
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Minimum Bend Radius
    2.5 in
  • Length
    1000 ft
  • Harmonization Code
    4009.21.0000
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Yellow
  • Maximum Temperature
    250 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    2-braid, wire
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought