Motion
3X100 FUEL 150SD RED CORR

GATES RUBBER CO
3X100 FUEL 150SD RED CORR

3X100 FUEL 150SD RED CORR
MI ITEM #12996922
MFR #3X100 FUEL 150SD RED CORR
List Price$71.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 FUEL 150SD RED CORR

3X100 FUEL 150SD RED CORR
MI ITEM #12996922
MFR #3X100 FUEL 150SD RED CORR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.08/each for your price

Overview

Mfr description
46881535 3X100 LNGHRN RED 4688DR

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Minimum Bend Radius
    8.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.21.0000
  • UPC_NO
    072053842685
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Red
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought